£257.00
Ex VAT
£308.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Model 9031 is an improved version of the predecessor Model 9030. More powerfuland equipped with a speed adjusting dial for getting optimum belt speed to suit various work pieces. Can be connected to Makita vacuum cleaner/dust collector.
Variable speed. Suitable for use in confined spaces.
Power input: 550W.
Belt size: 30 x 533mm.
Belt speed: 200-1000m/min.
Length: 380mm.
Available in 240 and 110V.
Attribute | Value |
---|---|
Belt Length | 533mm |
Belt Speed | 200 - 1000m/min |
Belt Width | 30mm |
Brand | Makita |
Height | 380mm |
Item | Corded Belt Sander |
Length | 90mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | 9031/2 |
Power | 550W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 2.1kg |
Width | 170mm |