SMC

KNL3-06-200 EXTENSION NOZZLE 2x300mm

SKU:

SMC2915810H

MPN:

KNL3-06-200

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (1)

    Product Details

    The series KNL extension nozzle from SMC® secures more power for your SMC Air Blow Gun


    Features and Benefits
    • Provides a greater distance from the workpiece for enhanced safety


    Notes
    • To use this copper extension nozzle, a self align fitting H06-02 Male Connector Fitting will also be required for connection with your SMC® blow gun.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    ECLASS Code

    21069190

    For Use With

    SMC Blow Guns

    Material

    Brass Alloy

    MFR Part No.

    KNL3-06-200

    Nozzle Size

    2mm

    Number of Pieces

    1

    Overall Length

    300mm

    Suitable for use with

    Air

    Type

    Extension

    UNSPSC Code

    27131600