Bosch

GKS 18V-57 2 L

SKU:

BCH2660421B

MPN:

06016C1100

£214.00

Ex VAT

£256.80

Inc VAT

OUT OF STOCK

    Product Details

    The compact sized GKS 18V 57-2 L Professional cordless circular saw - with its saw blade on the left - delivers impressive performance thanks to its powerful brushless motor. The 165mm saw blade allows a cutting depth of 57mm in 90° cuts and is optimized for cordless working which ensures both, a fast cutting progress and maximized battery runtime. It features a 360° rotatable dust port connector, which is compatible with the Click & Clean System. This supports high dust-extraction efficiency and ensures an increased user health protection.


    Features and Benefits
    • Compact size & impressive performance thanks to powerful brushless motor
    • Easy-to-use external dust extraction with all BOSCH vacuum cleaners ensures increased user health protection
    • Fast cutting progress combined with maximized battery runtime


    Technical Specifications
    • Voltage - 18V
    • No-Load Speed - 5000rpm
    • Saw Blade Bore Diameter - 20mm
    • Max. Cutting Capacity in Wood (90°) - 57mm
    • Max. Cutting Capacity in Wood (45°) - 41mm
    • Sound Power Level - 104 dB(A)


    Product Specification
    Attribute
    Value

    Blade Diameter

    165mm

    Brand

    Bosch

    Brushed or Brushless

    Brushless

    EAN

    4059952610627

    ECLASS Code

    21051105

    MFR Part No.

    06016C1100

    No Load Speed

    5000rpm

    Power Source

    Battery

    UNSPSC Code

    27112709

    Voltage

    18V

    Weight

    2.8kg