£117.00
Ex VAT
£140.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Makita GD0600 high speed die grinder is fitted with a paddle style switch which requires a constant pressure applied to the switch. A versatile grinder that can be used for sanding, polishing, grinding, engraving and polishing or machining metal, plastic or wood
Features and Benefits
• Powerful 400W motor delivers 25,000 RPM to handle the most challenging applications
• Double Insulation
• Small diameter circumference grip for added comfort
• Specially designed directional air-flow vents channel the tool's air output away from the user's face
• Round-shaped collet nut is engineered to prevent damages/scratches to a workpiece
• Labyrinth type varnish protects the armature coil from dust and debris for longer motor life
• AC/DC switch for use with an alternative power source
• Large On/Off paddle switch for easy and comfortable operation
• Rubberised grip for increased comfort of use
• Stepped neck for working in tight spaces
Typical Applications
• Mainly used in the engineering trade for cleaning welds and for de-burring the inside of tubes and pipes the GD0600 has also been adopted by the woodworking trade for engraving and sculpting of wood.
Attribute | Value |
---|---|
Brand | Makita |
EAN | 0088381073325 |
ECLASS Code | 21051309 |
Features | Ergonomically Designed Handle Single Speed Throttle |
Height | 74mm |
Includes | 2x Spanner 6mm Collet |
Item | Corded Die Grinder |
Length | 285mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GD0600 |
Model Number | GD0600/1 |
No Load Speed | 25,000rpm |
Noise / Vibration Information | Sound Pressure Level 74 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² Vibration Uncertainty K 1.5 m/s |
Power | 400W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |
Weight | 1.7kg |