£66.49
Ex VAT
£79.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The UK PRO EG series multi-purpose glue gun is characterized by its compact size and light weight. It is comfortable to operate, well balanced and is designed for intensive precision working, capable of delivering from 1000g to 2200g of glue per hour dependent on model.
Takes 12mm glue sticks.
Works with both EVA and polyamide glue.
Exchangeable standard nozzle Ø3.0mm.
Ergonomic 4-finger handle.
Supplied with a fixed and a mobile stand
Attribute | Value |
---|---|
Brand | Rapid |
EAN | 4051661022562 |
ECLASS Code | 21059020 |
Includes | Fixed and Mobile stand |
Item | Corded Glue Gun |
Maximum Heating Time | 3min. |
Maximum Operating Temperature | 195°C |
MFR Part No. | EG320 |
Minimum Operating Temperature | 195°C |
Nozzle Diameter | 3mm |
Operating Temperature Range | 195°C |
Overall Height | 240mm |
Overall Length | 290mm |
Overall Width | 60mm |
Power Source | Electric |
Series | EG320 |
UNSPSC Code | 27112719 |
Voltage | 240V |
Weight | 0.44kg |