SKU:
DEW2725045K
MPN:
DWD024K-LX
£91.49
Ex VAT
£109.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The 650W compact percussion drill is designed for powerful performance in tight spaces. Ideal for drilling into concrete, masonry, steel, and wood, it features a trigger-sensitive variable speed switch for precision and a lock-on button for continuous operation. The drill's lightweight, compact design reduces user fatigue and enhances comfort, with a rubber back handle and multi-position side handle for better control. Durable and reliable, it includes a depth stop and carry case for convenience. This versatile drill is perfect for both professional and DIY applications, combining strength and ease of use in a compact package.
Features and Benefits
• Delivers up to 47,000 blows per minute for efficient drilling
• No-load speed of 2,800 rpm ensures quick task completion
• With 8.6Mn of torque, it's ready for heavy-duty tasks
• Impressive power-to-size ratio delivers durability and strength in a compact form
• Rubber back handle enhances user comfort during drilling and hammering tasks
• Two-column precision guide with large phosphor bronze bushes ensures precise plunging accuracy
• High-quality die-cast aluminium housing provides sturdiness for controlled plunge cuts
• Routing depth setting with fine adjustment and magnified scale for easy and precise depth setting
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 47000bpm |
Brand | DeWalt |
Capacity | Drilling Ø Concrete 16mm Drilling Ø Steel 13mm Drilling Ø wood 25mm |
Chuck Capacity | 13 |
Chuck Type | Keyed |
Contents | Auxiliary Handle Carry Case Depth Stop DWD024K |
EAN | 5035048268179 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
No Load Speed | 2800rpm |
Noise / Vibration Information | Sound Power Level 105 dB(A) Sound Power Uncertainty Level K 3.2 dB Sound Pressure Level 94 dB(A) Sound Pressure Uncertainty Level K 3.0 dB Vibration Emission Value Ah 25.3 m/s² (Impact Drilling Concrete) Vibration Emission Value Ah 2.5 m/s² (Drilling Metal) Vibration Uncertainty K 1.5 m/s² Vibration Uncertainty K 3.1 m/s² |
Power Rating | 650W |
Supply Voltage | 110V |
Torque Range | Max Torque: 8.6Nm |
UNSPSC Code | 27112703 |
Weight | 1.82kg |