SKU:
BCH2662150V
MPN:
06019J8500
£257.00
Ex VAT
£308.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This 3/4" Impact Wrench features ECP, EMP, a tool status indicator, LED light, with friction ring plus through hole, and a ladder clip. The tool has three speeds and torque settings for excellent versatility and controlled adjustment for different applications. Available as a body only version or with body and L-BOXX Carry Case. With a weight of only 2.9kg, this impact wrench is easy to maneuver in hard to reach areas.
Features and Benefits
• BITURBO Brushless technology ensures all the power of a corded tool with the freedom allowed from the cordless action that comes from ProCORE 18V Batteries
• Ideal for particularly challenging work environments, as the impact mechanism provides a tightening torque of 1050 Nm and breakaway torque of 1700 m
• Versatile programming with three different speed and torque settings to customise your tooling
Typical Applications
• Metal applications (M10-M24) like structural steel construction, pipe fitting, wood construction, truck maintenance and metal assembly
Notes
• Compatible with all Bosch Professional 18V batteries and chargers. Batteries sold separately - the ideal battery for this impact wrench can be found by searching BCB2807436P
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Blows per Minute | 2600bpm |
Body Style | Pistol Grip |
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Size | 3/4in. |
ECLASS Code | 21052003 |
Height | 240mm |
Includes | Body Only |
Item | Cordless Impact Wrench |
Length | 222mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 1050Nm |
MFR Part No. | 06019J8500 |
Model Number | GDS 18V-1050H |
No Load Speed | 1750rpm |
Noise / Vibration Information | 13.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | GDS 18V |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 2.9kg |
Width | 86mm |