SKU:
MLW2630652N
MPN:
4933478650
£194.00
Ex VAT
£232.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
As part of the M18 Gen 3 FUEL™ series, these Milwaukee impact wrenches are engineered to excel in diverse applications. Available with either a 3/8-inch or 1/2-inch friction ring, they offer versatility to suit your specific needs with a maximum torque rating of 339Nm. Despite their robust capabilities, these tools boast a compact design, measuring just 124mm in length, making them ideal for use in tight or hard-to-reach spaces. Please note that these products are supplied as tool bodies only and do not include batteries, which must be purchased separately.
Features and Benefits
• The most compact cordless impact wrench in its class, allowing you to use the product even in confined spaces
• Delivers superior performance even at the maximum 339 Nm fastening torque
• 4-Mode drive control allows the user to adapt the tool to your specific needs in terms of both torque and speed
• Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to minimise fastener drop and cam out
• Auto shut-off control applies no more than 34 Nm of torque for applications that require hand tightening, to prevent accidental over tightening
• Product MLW2630652P also boasts tri-LEDs that deliver high definition lighting to increase workspace visibility and ensure accurate finishes
Typical Applications
• Automotive repairs and maintenance, such as tire changing, suspension work, and brake system repairs
• Construction projects, including fastening bolts and screws in building frames and structures
• Industrial machinery assembly and maintenance, for tightening or loosening bolts and nuts in heavy machinery
• Plumbing and HVAC installations, such as securing pipe fittings and tightening connections
• Electrical installations, for tightening electrical panels and conduit fittings securely
• DIY projects, ranging from furniture assembly to home improvement tasks like deck building and fence installation
Attribute | Value |
---|---|
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
EAN | 4058546348434 |
ECLASS Code | 21052003 |
Includes | HD Box Tool Body |
Item | Cordless Impact Wrench |
Length | 124mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 339Nm |
MFR Part No. | 4933478650 |
Model Number | M18 FIW2F38-0X |
No Load Speed | 2400rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M18 FUEL |
UNSPSC Code | 27112713 |
Voltage | 18V |