noscriptBosch 1600A00L1M, Battery Pack, Lithium-ion, 36V, 6.0Ah 1600A00L1M | Cromwell Tools

Bosch

1600A00L1M, Battery Pack, Lithium-ion, 36V, 6.0Ah

SKU:

BCB2804224P

MPN:

1600A00L1M

£194.00

Ex VAT

£232.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoolPack technology ensures the battery cells cool for an extended runtime and 100% longer lifetime than standard Lithium-ion batteries
    Integrated fuel gauge allows you to monitor the charge status of Bosch batteries
    Bosch flexible power system: Bosch Lithium-ion batteries are compatible with all slide-type Bosch tools in their voltage class


    1600Z0003B
    Compatible with all 36V Bosch power tools
    Battery capacity: 2.0Ah


    1600A002U5
    Compatible with all Bosch 18V power tools
    Battery Capacity: 5.0Ah


    1600A004ZN
    Compatible with all Bosch 18V power tools
    Battery Capacity: 6.0Ah


    1600A00L1M
    Compatible with all 36V Bosch power tools
    Battery capacity: 6.0Ah


    1600Z00032
    Compatible with all 14.4V Bosch power tools
    Battery Capacity: 3.0Ah


    Product Specification
    Attribute
    Value

    Battery Capacity

    6.0Ah

    Battery Type

    Lithium-ion

    Brand

    Bosch

    EAN

    3165140867955

    ECLASS Code

    21059202

    MFR Part No.

    1600A00L1M

    Model Number

    1600A00L1M

    Number of Batteries Supplied

    1

    UNSPSC Code

    26111709

    Voltage

    36V