£387.00
Ex VAT
£464.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Evolution EVOMAG28 Magnetic Drill is a compact, powerful tool ideal for bridges, I-beams, and framework in heavy-duty industrial and fabrication work. Despite its small size, it offers strong electro-magnetic adhesion at 1300kg and a 13mm twist drill capacity, with the ability to use cutters up to 28mm. It delivers precise cuts with an optimised rotation speed of 570rpm. User-friendly features include spoke handles that can be mounted on either side and a design that allows easy positioning in confined spaces. This drill combines power, versatility, durability, and ergonomic design for efficient and precise drilling operations.
Features and Benefits
• Small size for easy handling and positioning in tight or awkward spaces
• Strong electro-magnetic adhesion of 1300kg ensures stability during operation
• Accommodates up to 28mm cutters and features a 13mm twist drill capacity
• Optimised rotation speed of 570rpm delivers clean, accurate cuts
• Spoke handles can be mounted on either side for improved ease of use
Attribute | Value |
---|---|
Application | Drilling |
Brand | Evolution Power Tools |
Cutter Capacity | 28mm |
Drilling Capacity | 13mm |
EAN | 8497130871198 |
ECLASS Code | 21050103 |
Height | 650mm |
Includes | Carry Case Chuck with Chuck Key Coolant System Feed Handles x3 Hex Keys - x2 Instruction Manual Safety Guard & Fixings Safety Strap |
Item | Corded Magnetic Drill |
Magnetic Base Size | 40 x 90 x 180mm |
MFR Part No. | 090-0006 |
Model Number | S28MAG |
No Load Speed | 450rpm |
Noise / Vibration Information | Hand Arm Vibration: 2.41m/s2 K= 1.5m/s2 Sound Power Level LWA:102dBA K=3 dBA Sound Pressure Level LPA: 91dBA K:3dBA |
Power | 1200W |
Power Source | Corded |
Stroke | 135mm |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 12kg |
Width | 200mm |