SKU:
MAK2756709M
MPN:
LS1019L
£719.00
Ex VAT
£862.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Makita® Slide Compound Mitre Saw offers unparalleled efficiency and precision. This versatile saw includes an excellent dust removal function, maintaining a clean workspace and a healthier environment. Ideal for professionals and DIY enthusiasts, the Makita® Mitre Saw is a game-changer, delivering reliable, accurate, and efficient performance in various woodworking applications.
Features and Benefits
• Achieve precise cuts effortlessly, guided by the built-in laser for accuracy and confidence in your woodworking projects
• The motor head slides on fixed pipes without extending at the rear, enabling placement close to the wall, optimising your workspace and providing flexibility in your workshop layout
• A front knob simplifies bevel adjustments to ensure quick and hassle-free customisation to suit your specific project requirements
• Dedicated holders provide stable support for wide workpieces, enhancing versatility and stability during cutting tasks
• The easy-to-operate mitre angle lock allows for efficient adjustments and increased productivity
• The one-touch sliding lock feature facilitates swift and secure machine setup, saving you time and effort in your woodworking endeavours
• A large turn base accommodates various workpieces with ease, providing convenience and adaptability for different projects
• The electric brake swiftly stops the machine for increased control and minimised downtime between cuts
• The soft start feature ensures a gradual and smooth startup, reducing strain on the machine and enhancing overall durability
• Maintain consistent cutting performance with constant speed control, guaranteeing precision and efficiency throughout your woodworking tasks
• Double Insulation ensures added safety and durability, providing an extra layer of protection for both the user and the machine during operation
Typical Applications
• Woodworking
• DIY
Notes
• MAK2756709L - 110V
• MAK2756709M - 240V
Attribute | Value |
---|---|
Bevel Capacity | 48 - 48° |
Blade Diameter | 260mm |
Bore | 30mm |
Brand | Makita |
EAN | 0883818439978 |
ECLASS Code | 17071000 |
Height | 660mm |
Includes | 1x Dust Bag 1x Hex Key 1x Triangular Rule 1x Vertical Vise TCT Saw Blade |
Item | Mitre Saw |
Length | 805mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | LS1019L/2 |
Mitre Capacity | 60° |
Mitre Saw Type | Compound Mitre Saw - Double Bevel |
No Load Speed | 3,200rpm |
Noise / Vibration Information | Sound Power Level 101 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 1510W |
Power Source | Corded |
UNSPSC Code | 23101512 |
Voltage | 240V |
Weight | 26.1kg |
Width | 644mm |