Evolution Power Tools

Mitre Saw, 255mm, 2,500rpm, 110V, 2,000W

SKU:

EVL2661030K

MPN:

040-0002A

£207.00

Ex VAT

£248.40

Inc VAT

OUT OF STOCK

    Product Details

    RAGE3 Features & Benefits:


    MULTIPURPOSE CUTTING - Utilising patented professional RAGE technology; easily cuts Steel, Aluminium, Wood (even wood with nails) and Plastic, using just one blade! Features a hi-torque gearbox, which reduces motor stresses, improving performance and durability.


    VIRTUALLY NO SPARKS - Advanced performance; out performs normal saws. When cutting Steel, it leaves an instantly workable finish, producing no heat, no burr and virtually no sparks - unlike alternative methods.


    SLICE ACTION FOR CUTTING - Compound tilt and slide mechanism, for long angled cuts, offers a solution to almost all common applications. Supplied with Multipurpose Blade, Top Clamp & Manual.


    LASER GUIDED ACCURACY - Features an ultra-secure top clamp and chip deflector. Plus a laser guidance for optimum accuracy. Other features include a robust outer casing which enhances durability on even the most demanding metallic applications.


    Product Specification
    Attribute
    Value

    Blade Diameter

    255mm

    Brand

    Evolution Power Tools

    EAN

    0849713050458

    ECLASS Code

    17071000

    Includes

    210 mm 20 Tooth Blade Blade Change & Side Extension Hex Key Instruction Manual Top Clamp

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (T&Cs Apply)

    MFR Part No.

    040-0002A

    Mitre Saw Type

    Sliding Compound Mitre Saw - Single Bevel

    No Load Speed

    2,500rpm

    UNSPSC Code

    23101512

    Weight

    17.8kg