£229.00
Ex VAT
£274.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The R255SMS+ Evolution Mitre Saw is a versatile and powerful tool designed for precise crosscut, bevel, mitre, and trench cuts in wood, wood composite, plastics, and metal. With a 255mm tungsten carbide tipped (TCT) blade, it delivers accurate cuts with a 300mm x 80mm crosscut capacity. The saw ensures precision with cut accuracy within +/- 0.5˚, offering a bevel tilt range of 0° to 45˚ and mitre angles ranging from 50˚ to 50˚. Trade rated, it cuts through 6mm thick mild steel and handles hardwood, laminate, and nail-embedded wood with precision, making it essential for job sites.
Features and Benefits
• Multi-Material cutting technology
• Accurate cutting with 300mm sliding functionality, adjustable depth of cut and laser precision guidance
• Smooth, square, reliable cutting every time in a variety of materials
• Powerful 2000W (240v) / 1600W (110v) hi-torque, optimised gearbox and blade system increases motor and blade life to cut through a variety of materials with ease
• Clean & consistent smooth cutting to within +/- 0.5˚ with 0° - 45° bevel tilt and 50˚ - 50˚ mitre angles with quick click mitre stops at 0˚, 15, 22.5, 30, and 45˚ both left & right
• Slice through skirting boards, cornices, boards, decking and more up to 300mm x 80mm
• Ambidextrous, ergonomic, horizontal trigger with comfortable grip = combats repetitive strain
Attribute | Value |
---|---|
Bevel Capacity | 0 - 45° |
Blade Diameter | 255mm |
Bore | 25.4mm |
Brand | Evolution Power Tools |
EAN | 0849713073723 |
ECLASS Code | 17071000 |
Features | TCT Blade |
Height | 360mm |
Item | Sliding Mitre Saw |
Length | 705mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 052-0001A |
Mitre Capacity | 50° |
Mitre Saw Type | Sliding Compound Mitre Saw - Single Bevel |
No Load Speed | 2,500rpm |
Noise / Vibration Information | Sound Power Level: 108.8 dB(A) Sound Pressure Level: 95.8 dB(A) Uncertainty K: 3 dB(A) |
Power | 2000W |
UNSPSC Code | 23101512 |
Voltage | 230V |
Weight | 15.3kg |
Width | 730mm |