noscriptKarnasch BLUE LINE ANNULAR CUTTER, DEPTH OF CUT 30MM, DIA 12MM 201312012 | Cromwell Tools

Karnasch

BLUE LINE ANNULAR CUTTER, DEPTH OF CUT 30MM, DIA 12MM

SKU:

KRN2681019A

MPN:

201312012

£29.79

Ex VAT

£35.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Made of high-alloyed HSS-XE special steel and DURABLUE coating, these annular cutters provide the optimal price-performance ratio. Under hard field conditions only in the rarest cases optimum speed and cooling can be considered. Available in diameter 12-60mm.


    Features and Benefits
    • Made of high-alloyed HSS-XE special steel, guaranteeing a high resistance and lifetime
    • Equipped with DURABLUE coating
    • Seven different cutting geometries optimally adapted to the different diameter and cutting depths, leading to high performance cutting results
    • Made fully ground, rising the cutting ability whilst reducing friction


    Applications
    • For all steels up to 1100 N and stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Karnasch

    Cutting Diameter

    12mm

    Depth of Cut

    30mm

    EAN

    4046781007575

    ECLASS Code

    21010500

    MFR Part No.

    201312012

    Shank Diameter

    19mm

    Type

    Multi-Tooth Cutter - Short Series

    UNSPSC Code

    23241614