£104.00
Ex VAT
£124.80
Inc VAT
54 Variations Available
Product Details
Product Specification
Being the most commonly used non-coated HSS-XE annular cutter, these cutters have seven different cutting geometries optimally adapted to the different diameter and cutting depths, leading to high performance cutting results. Available in diameter 12-60mm.
Features and Benefits
• Gold-tech surface treatment for higher lifetimes
• Made fully ground, rising the cutting ability whilst reducing friction.
Applications
• Ideal for drilling in steel up to 900N and suitable for stainless steels
Attribute | Value |
---|---|
Brand | Karnasch |
Cutting Diameter | 55mm |
Depth of Cut | 30mm |
ECLASS Code | 21010500 |
MFR Part No. | 201260u055 |
Type | Multi-Tooth Cutter - Short Series |
UNSPSC Code | 23241614 |