£2.69
Ex VAT
£3.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Dremel Felt Polishing Wheels are perfect for the detailed polishing of metals and plastics.
Features and Benefits
• Use with mandrel 401 to produce a high luster
• Available in a range to suit specific needs
• See Below for individual product specifications
Notes
414
• Tip size US: 1/2"
• Overall Length: 0.5
• Material: Felt Cloth
• Contents: 6 Felt Wheels
• Mandrel: 401
• Colour Code: Yellow
• Tip Size mm: 12.7 mm
429
• Tip size US: 1"
• Overall Length: 1
• Material: Felt cloth
• Contents: 3 Wheel
• Mandrel: 401
• Colour Code: Yellow
• Tip Size mm: 25.4 mm
Attribute | Value |
---|---|
Brand | Dremel |
Contents | polishing wheel, 26mm |
EAN | 8710364045044 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Felt |
MFR Part No. | 26150429JA |
Number of Pieces | 3 |
Series | 429 |
Type | Polishing Wheel |
UNSPSC Code | 27112800 |