£1.64
Ex VAT
£1.97
Inc VAT
4 Variations Available
Product Details
Product Specification
Dremel is the inventor of the world famous Multi-Tool System that can be used for a great number of projects both indoor and outdoor; for a wide variety of applications such as engraving, carving, routing, cutting, sanding, polishing and more.
Features and Benefits
• Long-lasting grain
• Ensures consistent, even-spread sanding
Box Contains
• 6 x 13 mm Fine 120 Grit Sanding Band Multi pack
Typical Applications
• For rough shaping and smoothing wood and fiberglass
• Removing rust from metal surfaces and shaping rubber surfaces
Notes
• Shank diameter 3,2 mm
• Working diameter 13,0 mm
• Maximum RPM 35.000 1/min
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 6 |
EAN | 8710364007271 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
MFR Part No. | 2615043832 |
Number of Pieces | 6 |
Series | 438 |
Type | Sanding Bands |
UNSPSC Code | 27112800 |