£6.19
Ex VAT
£7.43
Inc VAT
2 Variations Available
Product Details
Product Specification
9910 Spear Tip
■ Shank diameter: 3.2 mm
■ Working diameter: 3.2 mm
■ Accessory length: 39 mm
■ Width: 3 mm
■ Length: 3 mm
■Height: 39 mm
■ Maximum RPM: 30,000 1/min
9911 Egg Tip
■ Shank diameter: 3.2 mm
■ Working diameter: 3.2 mm
■ Accessory length: 39 mm
■ Width: 3 mm
■ Length: 30 mm
■ Height: 39 mm
■ Maximum RPM: 30,000 1/min
9931 Spear Tip
■ Shank diameter: 3.2 mm
■ Working diameter: 6.4 mm
■ Accessory length: 45 mm
■ Width: 4 mm
■ Length: 4 mm
■ Height: 45 mm
■ Maximum RPM: 35,000 1/min
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364008674 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Tungsten Carbide |
MFR Part No. | 2615991032 |
Number of Pieces | 1 |
Series | 9910 |
Type | Cutter |
UNSPSC Code | 27112800 |