£4.99
Ex VAT
£5.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed for cleaning and light sanding, Dremel EZ SpeedClic brushes are perfect for getting to those hard-to-reach areas. The built in polishing compound ensures the perfect finish every time.
Features and Benefits
• Bristles include a built-in polishing compound
• Available in a range, to best suit your needs
• See below for product sizes and types
2615S471JA
• Shank diameter: 3.2 mm
• Working diameter: 25 mm
• Grit: 36
• Width: 25 mm
• Maximum RPM: 15,000 1/min
• Length: 25 mm
• Height: 7 mm
2615S472JA
• Shank diameter: 3.2 mm
• Working diameter: 25 mm
• Grit: 120
• Width: 25 mm
• Maximum RPM: 15,000 1/min
• Length: 25 mm
• Height: 7 mm
2615S473JA
• Shank diameter: 3.2 mm
• Working diameter: 25,0 mm
• Grit: 220
• Width: 25 mm
• Maximum RPM: 15,000 1/min
• Length: 25 mm
• Height: 7 mm
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 1 x brush |
EAN | 8710364050321 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 472S |
Number of Pieces | 1 |
Type | Bristle Brush |
UNSPSC Code | 27112800 |