£649.00
Ex VAT
£778.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Features and Benefits:
• Drives 1.5 to 2 nails per sec. with zero ramp-up time and quicker response time between drives.
• Offers low-recoil and sets nails flush consistently.
• No combustion noise and no gas fumes.
• Consistent performance even at low temperatures or high altitudes (The operating environment for these products is between 0°C and 40°C)
Technical Specification:
• Driving System: Air spring
• Nail length: 50mm to 90mm
• Driving speed: 1.5 to 2 nails/sec. (intermittent)
• Loading capacity: 47 nails
• Firing mode: Full sequential / Contact.
• Unique Air Spring Drive System that uses compressed air to drive each nail resulting in zero ramp up time, increased driving speed, recoil that feels like a pneumatic nailer and quicker response time between drives.
• Brushless motor for longer run time per charge, less maintenance and increased durability.
• Drives up to 400 nails per charge using the compact 3.0Ah battery.
• Tool-less depth of drive adjustment for a professional finish with varying materials.
• Power switch located on control panel must be depressed for 1 second to activate the nailer and automatically switches off after 30 minutes of inactivity for added safety.
• Selective actuation on the control panel transitions between sequential mode and bump fire mode, when rapid nailing is preferred.
• Battery charge indicator located on tool control panel to easily check the available power in battery pack for less downtime.
• Ergonomically formed soft grip handle provides comfort and ensures a secure hold.
• Side lock trigger switch located on handle, locks the trigger to prevent accidental firing when nailer is not in use.
• Pivoting rafter hook for easy storage when nailer is not needed
• 30° magazine holds approximately 47 paper strip collated fasteners from 50 up to 90mm in length.
High & stable driving power allows the nailer to drive 90mm nails into even the toughest of timber materials with ease.
• Hardened claw tip resists wear on the nose and minimizes slippage when driving at an angle or toe-nailing
• Compatible with all Hikoki 18V Lithium Ion slide type batteries 4.5 Kg and well balanced for easy maneuverability
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
EAN | 4966376327829 |
ECLASS Code | 21052590 |
Height | 342mm |
Includes | 1 x Brushless Framing Nailer 1 x Safety Glasses 1 x Stackable Case 1 x UC18YFSl Charger 2 x BSL1850 5.0Ah Batteries |
Item | Cordless Nailer |
Length | 309mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | NR1890DC/JPZ |
Model Number | NR1890DC |
Nail Capacity | 47 |
Nail Diameter | 50 - 90mm |
Nail Length | 50 - 90mm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 18V |
Weight | Inc. Battery 4.5kg |
Width | 127mm |