£83.49
Ex VAT
£100.19
Inc VAT
2 Variations Available
Product Details
Product Specification
This 1/4 sheet palm sander has a powerful 200W motor and high dust extraction rate. The contoured body and soft grip with low vibration design gives greater operator comfort and ease of use.
Features and Benefits
• Sanding Pad Size: 114mm x 140mm
• Powerful 200W motor.
• High dust extraction rate of 70%.
• Contoured body and soft grip for greater operator comfort and ease of use.
• Low vibration design.
• Punch plate included as standard.
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Hikoki |
EAN | 4966376279555 |
ECLASS Code | 21051302 |
Height | 137mm |
Includes | Dust Bag. Punch Plate Sanding Pad |
Item | Corded Orbital Sander |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | SV12SGJ1Z |
Model Number | SV12SGJ1Z |
Noise / Vibration Information | Sound Power Level 94 dB(A) Sound Pressure Level 83 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah m/s² Vibration Emission Value Sanding a Horizontal plate Ah 6.9 m/s² Vibration Uncertainty K 1.5 m/s² |
Orbit Diameter | 1.5mm |
Orbit Style | Orbital |
Orbits per Minute | 14000opm |
Pad Adhesion Type | Clamp |
Pad Shape | 1/4 Sheet |
Pad Size | 110 x 110mm |
Power | 200W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 1.1kg |