£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Tool Features:
• Rabbeting Depth: 9.0mm.
• Built in Stand to prevent the blade damaging work pieces.
• Remaining battery indicator lamp.
P18DSL/L4 18v Li-ion Planer provides a no load speed of 16,000rpm, delivering an 82mm planning width, a 2mm maximum planning depth per pass and an impressive rebate depth of 9mm.
The well balanced, lightweight 3.3kg design of the P18DS /L4 makes transportation around the worksite easy without compromising on power, whilst the ergonomic soft grip handle provides maximum user comfort reducing fatigue on prolonged use and providing greater tool control.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Hikoki |
Depth of Cut | 2mm |
EAN | 4966376317004 |
ECLASS Code | 21051290 |
Includes | Body Only Version - No Batteries or Charger Supplied. |
Item | Cordless Planer |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Rebating Depth | 9mm |
MFR Part No. | P 18DSLW4Z |
Model Number | P18DSLW4Z |
No Load Speed | 16,000rpm |
Noise / Vibration Information | Sound Power Level 95 dB(A) Sound Pressure Level 84 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Planing Wood Ah 2.6 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 0 |
Planing Width | 82mm |
Power Source | Cordless |
UNSPSC Code | 27112706 |
Voltage | 18V |