noscriptHikoki G23ST/G12STXJ1Z Angle Grinder Twin Pack 240V G23ST/G12STXJ1Z | Cromwell Tools

Hikoki

G23ST/G12STXJ1Z Angle Grinder Twin Pack 240V

SKU:

HIK2743040F

MPN:

G23ST/G12STXJ1Z

£137.00

Ex VAT

£164.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    G23ST: 230mm Angle Grinder



    • Wheel Diameter: 230mm

    • Hole Diameter: 22.23mm

    • Power Input: 2,000W

    • No Load Speed: 6,600/min

    • Overall Length: 469mm

    • Weight: 5.1kg

    • Includes: Side Handle, Wrench


    G12STX: 115mm Angle Grinder



    • Wheel Diameter: 115mm

    • Hole Diameter: 22.23mm

    • Power Input: 600W

    • No Load Speed: 11,500/min 230V / 12,000/min 110V

    • Overall Length: 254mm

    • Weight: 1.8kg

    • Includes: Side Handle, Wrench


    Product Specification
    Attribute
    Value

    Brand

    Hikoki

    Contents

    G23ST Grinder, G12STXJ1Z Grinder

    EAN

    5017658063962

    ECLASS Code

    21040220

    Includes

    115mm Angle Gridner 230mm Angle Grinder

    Item

    Corded Tool Kit

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    MFR Part No.

    G23ST/G12STXJ1Z

    Model Number

    G12STX G23ST

    Number of Tools

    2

    Power Source

    Electric

    UNSPSC Code

    27112700

    Voltage

    240V