SKU:
DEW2720250G
MPN:
DCS389N-XJ
£239.00
Ex VAT
£286.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Dewalt DCS389N-XJ 54V FlexVolt Reciprocating Saw is a powerhouse for trade professionals and DIY enthusiasts, boasting 19% more power than its predecessor. With an upgraded electronic module and tool-free blade change lever, it maximizes productivity while minimizing stress and downtime. The crank-type drive train ensures a smooth, professional finish in cutting and demolition tasks. Ergonomically designed with a rear handle and reduced vibration, it prioritizes user comfort and extended tool life through its brushless motor. The integrated LED work light allows for continued work in low-light conditions. As a bare unit, it's a versatile addition, compatible with existing Dewalt batteries and chargers.
Features and Benefits
• Enhanced visibility with integrated LED work light
• Comfortable ergonomic body grip for extended use
• Increased efficiency through a powerful brushless motor
• Streamlined productivity with a tool-free blade change
Attribute | Value |
---|---|
Brand | DeWalt |
Brushed or Brushless | Brushless |
Cutting Capacity | Maximum Cut in Steel: 130 mm Maximum Cut in Wood: 300 mm |
ECLASS Code | 21051105 |
Height | 175mm |
Includes | Body only - No batteries or charger supplied |
Item | Cordless Reciprocating Saws |
Length | 455mm |
Manufacturer Guarantee | 1 Year |
MFR Part No. | DCS389N-XJ |
Noise / Vibration Information | Sound Power Level 95 dB(A) Sound Power Uncertainty 5 dB(A) Sound Pressure 84 dB(A) Sound Pressure Uncertainty 5 dB(A) Vibration K Factor 1.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | XR Range |
Strokes per Minute | 3000spm |
UNSPSC Code | 27112709 |
Voltage | 54V |
Weight | 3.54kg |