£95.99
Ex VAT
£115.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Powerful & Lightweight:
Powerful Motor Provides Faster Drilling Speed and More Overload Durability
Variable Speed Trigger Switch with Speed Control Dial:
The speed control dial allows users to adjust the pull of the trigger switch and maintain a consistent rotation speed
Robust Cylindrical Housing
Drill Chuck Capacity:
Steel-
Twist Bit- 10mm
Wood-
Flat Spade Bit- 32mm
Auger Bit- 25mm
Attribute | Value |
---|---|
Brand | Hikoki |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 4966376270071 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
MFR Part No. | D10VC3J7Z |
Model Number | D10VC3J7Z |
No Load Speed | 2500rpm |
Noise / Vibration Information | Drilling into Metal: Vibration emission value ah, D = 3.2m/s2 Uncertainty K = 1.5m/s2 |
Overall Length | Keyless Chuck 242 / Keyed Chuck 238mm |
Power Rating | 600W |
Steel Drilling Capacity | 10mm |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |
Weight | 1.4kg |
Wood Drilling Capacity | 32mm |