SKU:
BCH2662037P
MPN:
0611909001
£274.00
Ex VAT
£328.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Features and Benefits:
• EC Brushless motor delivers up to 100% longer life time compared to a Bosch power tool with a DC motor of the same class. 30% longer run time compared to a Bosch power tool with a DC motor of the same class.
• Vibration Control for enhanced user comfort and longer work time.
• Ergonomic L-shaped design for easier horizontal drilling.
• KickBack Control shuts down the motor in the case of a bit jamming situation for increased user safety.
• Sensors constantly feedback to the tool's electronic control unit so that performance, precision and safety are maximised.
• Electronic Motor Protection EMP protects the motor against overload via an integrated temperature sensor management system.
• Electronic Precision Control EPC controls the tools performance by up to 70% for greater accuracy and control.
• Electronic Cell Protection ECP protects the battery against overload, overheating and deep discharge.
• LED work light to illuminate the power tool's direct area of working operation.
• Compatible with cordless integrated dust extraction attachment - GDE 18 V-16 ( Not included)
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4350bpm |
Brand | Bosch |
Capacity | Max. Drilling Diameter in Concrete 4 - 26mm Max. Drilling Diameter in Steel 13mm Max. Drilling Diameter in Wood 30mmmm Optimum . Drilling Diameter in Concrete 8 - 16mm |
Chuck Type | SDS-Plus |
EAN | 3165140807883 |
ECLASS Code | 21050190 |
Height | 228mm |
Includes | Auxiliary handle Depth stop 210mm L-BOXX 136 L-BOXX inlay Machine cloth |
Item | Cordless SDS Hammer Drill |
Length | 352mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.6J |
MFR Part No. | 0 611 909 001 |
Model Number | GBH 18 V-26 |
No Load Speed | 890rpm |
Noise / Vibration Information | ibration Uncertainty K 1.5 m/s² Sound Power Level 102 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah Chiselling 9.0 m/s² Vibration Emission Value Ah drilling Concrete 12.5 m/s² Vibration Emission Value Ah Drilling Metal 2.5 m/s² Vibration Emission Value Ah Screwdriving without Impact 2.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.5kg |