SKU:
MAK2756382H
MPN:
HR2600
£214.00
Ex VAT
£256.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Makita HR2600 26mm 2-mode rotary hammer drill adapted for SDS PLUS bits, featuring a compact and lightweight design, enhanced comfort and better control with ergonomic handle.
Contents
• Hammer Drill
• Side handle
• Depth Stop
• Carry Case
Features and Benefits
• 800W
• Variable speed - max. free speed: 1,200rpm
• Max. impact rate: 4,600bpm
• Max. impact energy: 2.4J
• Max. drilling: 26/68/80mm (concrete TCT/core/diamond bit), 13mm (steel), 32mm (wood)
• Weight (net): 2.8kg
• Reversible function
• Supplied with depth stop, auxiliary handle and carry case
• Double Insulation
• Torque limiter which stops the drill when the bit hits against
reinforcements.
• Improved dust collection
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 4600bpm |
Brand | Makita |
Capacity | Drilling Ø Concrete Core Bit <68mm Drilling Ø Concrete Diamond Core Bit <80mm Drilling Ø Concrete TCT Bit <26mm Drilling Ø Steel <13mm Drilling Ø Wood <32mm |
Chuck Type | SDS-Plus |
EAN | 0088381606561 |
ECLASS Code | 21050190 |
Height | 209mm |
Includes | Auxiliary Handle Carry Case Depth Stop HR2600 |
Item | Corded SDS Hammer Drill |
Length | 361mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.4J |
Model Number | HR2600 |
No Load Speed | 1200rpm |
Noise / Vibration Information | Sound Power Level 102 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 15.5 m/s² (Hammer Drilling into Concrete) Vibration Emission Value Ah 2.5 m/s² (Drilling into Metal) Vibration Uncertainty K 1.5 m/s² |
Power | 800W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 240V |
Weight | 2.8kg |
Width | 77mm |