SKU:
MAK2756386E
MPN:
HR2630
£174.00
Ex VAT
£208.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
1,010W Power in slender and compact body with durable metal gear housing. Torque-limiter stops bit rotation when hitting reinforcement. New reversing system allows improved brush life and no power reduction in reverse. Modified operation-mode change lever enables switch from 'Rotation' to 'Hammering' mode and vice-versa without rotating the chuck. Ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort.
Features and benefits
• 800W
• Drill, Hammer Drill & Chisel
• Max. Impact Energy: 2.4J
• No Anti-Vibration System
• Mechanical Clutch
• All-Metal Gearbox
• No Brake
• Lock-On Switch
• Single-Speed Variable & Reverse
• Replaceable Carbon Brushes
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4600bpm |
Brand | Makita |
Capacity | Max: Concrete (Diamond Core) 80mm Max: Concrete (TCT Bit) 26mm Max: Concrete (TCT Core) 68mm Steel 13mm Wood 32mm |
Chuck Type | SDS-Plus |
ECLASS Code | 21050190 |
Includes | Carry Case Depth Stop Side Handle |
Item | Corded SDS Hammer Drill |
Length | 361mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.4J |
Model Number | HR2630/1 |
No Load Speed | 1200rpm |
Noise / Vibration Information | Noise K factor 3 dB(A) Noise sound power 102 dB(A) Noise sound pressure 91 dB(A) Vibration: Chiselling 9.5 m/sec² Vibration: Drilling into metal 2.5 m/sec² Vibration: Hammer Drilling 15.5 m/sec² |
Power | 800W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 2.8kg |