Jubilee

MB1806 11mmx10M S/STEEL BAND DISPENSER INC SCREWS

SKU:

JUB6620806G

MPN:

MB1806

£92.99

Ex VAT

£111.59

Inc VAT

OUT OF STOCK

    Product Details

    Jubilee® Multiband is a self assembly, endless banding, or screw band system, which allows the user to cut the band to the desired length. The Jubilee Multiband Handy Pack in mild steel contains 10 metres of 11mm banding and 25 standard housings & screws for your convenience. Ideal for making clips to meet your specific requirement in an emergency or any other situation where a fast solution is required. Simply cut the banding with snips to the required length, add a housing, insert a screw and tighten to size. Worm drive tightening mechanism


    Features and Benefits
    • Can be cut to any length to allow you to fully customise your banding size
    • Provides ten metres of banding to allow for a multitude of cuttings to be performed
    • Available in either zinc plated mild steel or A2 grade stainless steel depending on your requirements
    • Comes with screws to allow for an easy fixation


    Contents:
    • 1 x banding reel
    • 25 x housings and screws


    Typical Applications
    • Suitable for automotive, gas, plumbing, and agricultural applications


    Product Documents
    Product Specification
    Attribute
    Value

    Band Width

    11mm

    Brand

    Jubilee

    EAN

    5016598273103

    Fastening Method

    Solid Housing & 7mm AF Hex Screw

    Material

    Stainless Steel

    Material Grade

    304 A2

    MFR Part No.

    MB1806

    Pack Quantity

    1

    Surface Treatment

    Plain

    UNSPSC Code

    31162906