£28.49
Ex VAT
£34.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This post hole diggers are comprised of steel oval mouth shovel blades which are hinged in opposition for easy use and soil removal. A closure stop on the shafts keeps the blades in parallel when driving down into the ground creating a neat post hole while minimising the need for backfill.
Features and Benefits
• Carbon steel blade and shaft material offers durability and resilience
• Scissor action design for easy and precise digging
• Rubberised handle grips improve user comfort and control when using
• Blades are hinged in opposite directions to aid in the removal of soil
Typical Applications
• Hole Digging
• Construction
Attribute | Value |
---|---|
Action Type | Scissor |
Blade Length | 250mm |
Blade Material | Carbon Steel |
Blade Width | 150mm |
Brand | Sitesafe |
EAN | 5036140228269 |
ECLASS Code | 21041000 |
Handle Material | Wood |
Insulated | No |
Length | 1500mm |
UNSPSC Code | 27112013 |
Warranty | No |
Weight Each | 4.9kg |