£34.49
Ex VAT
£41.39
Inc VAT
4 Variations Available
Product Details
Product Specification
The Round Tube Barrier rails offer a heavy-duty solution for enhancing safety in high-traffic areas like walkways, warehouses, and industrial workshops. Made from durable box section steel, these rails are available in 500mm and 900mm heights and are powder-coated bright yellow with Germ Guard Active Technology for superior visibility and hygiene. Shipped in components for easy on-site assembly. The bright yellow finish ensures clear, high-visibility barriers, while the modular design allows for flexible installation. Ideal for protecting people and equipment.
Features and Benefits
• Manufactured from steel to ensure product longevity and durability
• Modular design allows for easy installation and personalisation of your rail system
• Yellow colour ensures high visibility
• Product contains rail only, corner posts are available to purchase here, standard posts are available here and end posts are available here
• Lengths available: 400mm, 800mm, 1600mm or 2000mm
• Strengthened with round tube beams and box section supports
• Powder coated yellow with Germ Guard Active Technology paint
Typical Applications
• Loading Docks
• Warehouse
• Public Spaces
Includes rail only - images are for illustration purposes only and show entire barrier.
Attribute | Value |
---|---|
Barrier Type | Guard Barrier Rail |
Brand | QMP |
Colour | Yellow |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Material | Steel |
UNSPSC Code | 46161510 |
Width | 400mm |