noscriptQMP Guard Barrier Rail (Rail Only), Steel, Yellow, 2000mm RBTRBRB2000Y | Cromwell Tools

QMP

Guard Barrier Rail (Rail Only), Steel, Yellow, 2000mm

SKU:

CTL9927450X

MPN:

RBTRBRB2000Y

£70.49

Ex VAT

£84.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Round Tube Barrier rails offer a heavy-duty solution for enhancing safety in high-traffic areas like walkways, warehouses, and industrial workshops. Made from durable box section steel, these rails are available in 500mm and 900mm heights and are powder-coated bright yellow with Germ Guard Active Technology for superior visibility and hygiene. Shipped in components for easy on-site assembly. The bright yellow finish ensures clear, high-visibility barriers, while the modular design allows for flexible installation. Ideal for protecting people and equipment.


    Features and Benefits
    • Manufactured from steel to ensure product longevity and durability
    • Modular design allows for easy installation and personalisation of your rail system
    • Yellow colour ensures high visibility
    • Product contains rail only, corner posts are available to purchase here, standard posts are available here and end posts are available here
    • Lengths available: 400mm, 800mm, 1600mm or 2000mm
    • Strengthened with round tube beams and box section supports
    • Powder coated yellow with Germ Guard Active Technology paint


    Typical Applications
    • Loading Docks
    • Warehouse
    • Public Spaces


    Includes rail only - images are for illustration purposes only and show entire barrier.


    Product Specification
    Attribute
    Value

    Barrier Type

    Guard Barrier Rail

    Brand

    QMP

    Colour

    Yellow

    ECLASS Code

    22520190

    Fixing Method

    Surface Mounted

    Material

    Steel

    UNSPSC Code

    46161510

    Width

    2000mm