£127.00
Ex VAT
£152.40
Inc VAT
4 Variations Available
Product Details
Product Specification
The Handigard Safety Barrier is a robust and modular system designed for safety in construction sites, public events, and maintenance areas. Made from high-quality materials with a smooth finish, it ensures easy cleaning and maintenance. Available in sets of 2 or 3 panels, the barrier features snap-on hinges for quick, seamless assembly and linkage. Its high-visibility design effectively directs and controls foot traffic. Compliant with relevant safety standards, the Handigard Safety Barrier is a reliable choice for creating secure environments and managing access efficiently.
Features and Benefits
• Overall length when fully extended: 3 meters
• Foldaway for easy storage
• Modular panels can link together with snap on hinges to enclose any shaped area
• All Handigard panels supplied with standard 'No Entry' symbol and White and Red reflective colours across the top
• Smooth even finish for easy cleaning
• Lightweight - panel weight 2.5kg
• Rubber base stand available and advised to be used when having Handigard barriers in a long straight line or for windy conditions
• Suitable with HSE's recommendation on avoiding slips and trips when cleaning
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Brand | Addgards |
Colour | Black/Yellow |
Depth | 30mm |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 800mm |
Material | Polyethylene |
MFR Part No. | 3R1 |
UNSPSC Code | 46161510 |
Width | 1000mm |