£86.99
Ex VAT
£104.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal solution to combat slip hazards such as split liquids or ice.
• Available in a range of colours to meet all DDA requirements.
• Suitable for use with forklift traffic.
• Simply bond or screw to the existing floor surface.
• Colour options: black, grey and yellow.
• Overall Dimensions: 0.8m x 1.2m x 5mm.
• Operating Temperature:-10°C to 80°C
• Slip tested to R13 in accordance with BS 7976-2:2002 • PTV 79 in dry conditions • PTV 73 in wet conditions
• Fire tested to EN 9239-1:2010
Attribute | Value |
---|---|
Brand | Coba |
EAN | 5013745000407 |
MFR Part No. | GRP060003 |
Product Type | Anti-Slip Sheets |
UNSPSC Code | 31201513 |