£62.99
Ex VAT
£75.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from flexible GRP sheet.
• Ideal for use on undulating surfaces.
• Can also be used in food production areas.
Technical Specifications
• Product Height: 2.4mm
• Operating Temperature: -10°C to 80°C
• Slip tested to R13 in accordance with BS 7976-2:2002
• PTV 79 in dry conditions
• PTV 73 in wet conditions
• Fire tested to EN 9239-1:2010
Attribute | Value |
---|---|
Brand | Coba |
EAN | 5013745000414 |
MFR Part No. | GRP060003L |
Product Type | Anti-Slip Sheets |
UNSPSC Code | 31201513 |