£264.00
Ex VAT
£316.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Foiled backing fits to irregular surfaces.
• Abrasive grit 'anti-slip' surface tape, cleat or tiles.
• Self-adhesive foiled backing allows for 'rolling' or 'hammering' to shape.
• Ideal for diamond treadplates, curved or irregular surfaces.
Technical Specification
• Material: Abrasive grit consisting of aluminium oxide bonded to a polymer substrate. Solvent based acrylic emulsion adhesive backing. Product supplied with a moisture resistant release liner
• Surface Finish: Grit
• Product Height:0.75mm ± 0.05mm
• Operating Temperature:-10°c to +60°c
• UV Resistance: Yes
• Product Performance: Conforms to Slip Resistance Test EN 13552 Category R13
• Adhesion Strength: 1Kg/cm
• Coating Thickness: 0.05mm
• Solvent Residue: 0.005
Attribute | Value |
---|---|
Brand | Coba |
EAN | 5060087954066 |
MFR Part No. | GF010004C |
Product Type | Anti-Slip Tape |
UNSPSC Code | 31201513 |