noscriptCoba Gripfoot Conformable AntiSlip Surface Tape 50mm x 18.3m GF010002C | Cromwell Tools

Coba

Gripfoot Conformable AntiSlip Surface Tape 50mm x 18.3m

SKU:

CBA9469158L

MPN:

GF010002C

£91.49

Ex VAT

£109.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Foiled backing fits to irregular surfaces.


    • Abrasive grit 'anti-slip' surface tape, cleat or tiles.
    • Self-adhesive foiled backing allows for 'rolling' or 'hammering' to shape.
    • Ideal for diamond treadplates, curved or irregular surfaces.


    Technical Specification


    • Material: Abrasive grit consisting of aluminium oxide bonded to a polymer substrate. Solvent based acrylic emulsion adhesive backing. Product supplied with a moisture resistant release liner
    • Surface Finish: Grit
    • Product Height:0.75mm ± 0.05mm
    • Operating Temperature:-10°c to +60°c
    • UV Resistance: Yes
    • Product Performance: Conforms to Slip Resistance Test EN 13552 Category R13
    • Adhesion Strength: 1Kg/cm
    • Coating Thickness: 0.05mm
    • Solvent Residue: 0.005


    Product Specification
    Attribute
    Value

    Brand

    Coba

    EAN

    5060087954028

    MFR Part No.

    GF010002C

    Product Type

    Anti-Slip Tape

    UNSPSC Code

    31201513