£88.49
Ex VAT
£106.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The most versatile 12" x 12" interlocking ergonomic flooring system in the market. The patented LockSafe® connections simply snap together and configure to fit your exact work space. The top surface and underside of F.I.T.™ tiles are designed to allow rapid drainage of fluids.
• Most versatile modular tile
• Customisable in 3" increments
• Secure and seamless connections
• Ability to replace single tiles saves money and down time
• Silicone-Free
• Overall Dimensions: (L) 8cm x (W) 30cm
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Yellow |
Length | 300mm |
Material | PVC |
MFR Part No. | 540.58x3x12YL-CS20 |
Product Type | Edge |
Thickness | 16mm |
UNSPSC Code | 52101511 |
Width | 80mm |