SKU:
BLT2826502C
MPN:
RG308
£304.00
Ex VAT
£364.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Available in a variety of specifications, these portable infrared heaters provide localised heat for operatives or processes when traditional heat isn't an option. All three models feature industry standard halogen bulbs, two heat settings, a reduced glow and a high quality build specification, as well as an anti tilt switch for added safety.
Features and Benefits
• Two heat settings for versatility
• Quiet operation
• Portable to allow to easily move the product
• Lockable castors
• Available in varying voltage and amperage specifications to suit your needs
Notes
• Dimensions (HxDxW): 917 x 421 x 171 mm
• Depth (with wheels): 420 mm
• Weight: 14Kg
Attribute | Value |
---|---|
Amperage | 12A |
Brand | Broughton |
Dimensions H x W x D | 917 x 421 x 171mm |
ECLASS Code | 22411206 |
Heat Output Settings | 9,557Btu/h |
MFR Part No. | RG308/13 |
Mount Type | Free Standing Wheel Mount |
Number of Heat Settings | 2 |
Power Rating | 2.8kW |
Series | Mighty Heat |
Special Features | Carbon Fibre Filaments Half & Full Heat Settings Lightweight & Fully Portable Silent Heat Delivery |
Type | Halogen |
UNSPSC Code | 40101830 |
Voltage | 240V |
Weight | 14kg |