£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These SIP Universal Halogen Heaters utilizes a HeLeN-coated gold halogen bulb to consume 35% to 40% less fuel than typical heaters. The unit can also be mounted on any flat surface, making it extremely versatile. It is ErP-compliant, resulting in higher savings for you and lower emissions for the environment. There is a remote controlled version of the heater which allows hands-free operation.
Features and Benefits
• Powerful heating output
• Efficient gold HeLeN-coated halogen infrared bulb
• Versatile design for wall or stand-mounted options
• IP55 protection for increased water and dust resistance
• 30% to 40% less fuel consumption than traditional heaters
• Strong yet lightweight aluminium housing for durability
• Controlled via an easy-to-use switch
• Optional stand sold separately
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant
Typical Applications
• Perfect for various indoor and outdoor applications
Attribute | Value |
---|---|
Amperage | 13A |
Brand | SIP |
Dimensions H x W x D | 660 x 130 x 110mm |
EAN | 5012713095865 |
ECLASS Code | 22411206 |
Heat Output Settings | 6820 BTU/3412 BTUBtu/h |
MFR Part No. | 09586 |
Mount Type | Wall Mount |
Number of Heat Settings | 2 |
Power Rating | 1/2kW |
Special Features | Includes remote control |
Type | Halogen |
UNSPSC Code | 40101830 |
Voltage | 230V |
Weight | 2.32kg |