Climb-It

3.9m, Steel, Single Section Ladder, EN 131

SKU:

CLM9399268V

MPN:

SSL213

£259.00

Ex VAT

£310.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Climb-It Single Section Push Up Ladders range provides a versatile solution for accessing elevated areas with ease. These ladders meet the new improved strength and slip-tests standards in BS EN131-2:2010 + A2:2017. Featuring large 32mm serrated Trilobular rungs with a 4-way crimp and swage design, each ladder offers maximum durability and comfort.


    Features and Benefits
    • Large 32mm serrated Trilobular rungs with a 4-way crimp and swage design ensure durability and comfort
    • Rungs orientate flat when erected at the correct climbing angle, delivering a stable and safe standing surface
    • Deep serrated rubber feet provide maximum grip on all surfaces, improving overall stability
    • Heavy-duty galvanized steel locking catch is standard on all extension ladders, ensuring secure and reliable operation


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Ladder Material

    Steel

    Ladder Type

    Single

    MFR Part No.

    SSL213

    Number of Rungs

    13

    Size Extended

    3.9m

    Standards Met

    EN 131

    UNSPSC Code

    30191501

    Weight

    8kg