£699.00
Ex VAT
£838.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Our Small Wall Mounted Smoking Shelter is designed for businesses needing to comply with workplace smoking legislation while saving space. It provides shelter for up to 8 smokers, making it ideal for smaller companies or areas with limited outdoor room. The shelter is built with a robust steel frame and a polycarbonate roof, ensuring durability, UV protection, and a bright interior. This practical solution offers a dedicated, weather-protected smoking area, promoting employee comfort and workplace organisation without occupying excessive space, helping businesses maintain compliance in a cost-effective manner.
Features and Benefits
• Durable steel construction with over 50% open design for ventilation
• Translucent polycarbonate panels offer up to 97% UV protection
• Easy to install, simply bolts to a suitable wall (fixings not included)
• Available in three colours: green, deep blue, and sleek light grey
• Express delivery and optional accessories like cigarette bins available
Attribute | Value |
---|---|
Brand | QMP |
Colour | Light Grey |
Height | 100 |
Length | 110 |
Material | Steel |
MFR Part No. | SS102011WM2L |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Width | 200 |