Climb-It

10-Tread, Platform Step Ladder, 2.5m, Grey

SKU:

CLI9395927B

MPN:

AHEC10GY

£1019.00

Ex VAT

£1222.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Experience the unparalleled versatility of Climb-It® Easy Climb Steps--a must-have for those prioritizing convenience in elevated tasks. Boasting a handlock mechanism, these steps seamlessly transition between mobile and static modes, catering to users who value efficiency and adaptability. Ideal for warehouses, workshops, and industrial spaces, these steps provide a dynamic solution for tasks requiring both elevation and movement. The integrated handlock feature allows users to effortlessly engage or disengage the front castors, ensuring a quick shift between modes. Elevate your efficiency and mobility with Climb-It® Easy Climb Steps--a smart and adaptable choice for a seamless and productive workspace.


    Features and Benefits
    • Non-slip punched platform (600D x 610W) for secure footing
    • Handrail (955mm above platform) enhances stability and practicality
    • Wide profile treads with a non-slip surface (200D x 610W) for safety
    • Incline angle of 50° for ease of use
    • Maximum load capacity of 150kg for reliable performance
    • Mobile on both wheels (2 x 200mm) & castors (2 x 100mm) for easy manoeuvrability
    • Strong box section base ensures extra strength and stability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Grey

    EAN

    5056239791061

    ECLASS Code

    34451290

    MFR Part No.

    AHEC10GY

    Number of Treads

    10

    Open Depth

    2570mm

    Overall Height

    3.455m

    Overall Width

    1000mm

    Platform Depth

    600mm

    Platform Height

    2.5m

    Platform Width

    610mm

    Tread Depth

    200mm

    UNSPSC Code

    30191501