Climb-It

3-Tread, Platform Step Ladder, 0.75m, Blue

SKU:

CLI9395926K

MPN:

AHEC03BL

£659.00

Ex VAT

£790.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Climb-It® Easy Climb Steps are a game-changer for customers seeking convenience and adaptability in elevated tasks. Featuring a unique handlock mechanism, these steps effortlessly switch between mobile and static configurations, catering to users who require versatile solutions. Ideal for both professional and personal use, they find applications in warehouse operations, stock management, and maintenance tasks. The Climb-It® Easy Climb Steps provide a specialized step solution, empowering users to seamlessly engage or disengage the front castors for dynamic mobility and stability. This innovative design ensures efficiency and adaptability, making them an indispensable tool in various scenarios.


    Features and Benefits
    • Non-slip punched platform (600D x 610W) ensures secure footing
    • Handrail (955mm above platform) enhances stability and practicality
    • Wide profile treads with a non-slip surface (200D x 610W) prioritize safety
    • Incline angle of 50° facilitates easy ascent and descent
    • Maximum load capacity of 150kg for robust performance
    • Mobile on both wheels (2 x 200mm) and castors (2 x 100mm) for versatile movement
    • Strong box section base provides extra strength and stability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Blue

    EAN

    5056239790910

    ECLASS Code

    34451290

    MFR Part No.

    AHEC03BL

    Number of Treads

    3

    Open Depth

    1100mm

    Overall Height

    1.705m

    Overall Width

    800mm

    Platform Depth

    600mm

    Platform Height

    0.75m

    Platform Width

    610mm

    Tread Depth

    200mm

    UNSPSC Code

    30191501