Climb-It

4-Tread, Platform Step Ladder, 1m, Grey

SKU:

CLI9395926N

MPN:

AHEC04GY

£709.00

Ex VAT

£850.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Experience the unparalleled versatility of Climb-It® Easy Climb Steps--a must-have for those prioritizing convenience in elevated tasks. Boasting a handlock mechanism, these steps seamlessly transition between mobile and static modes, catering to users who value efficiency and adaptability. Ideal for warehouses, workshops, and industrial spaces, these steps provide a dynamic solution for tasks requiring both elevation and movement. The integrated handlock feature allows users to effortlessly engage or disengage the front castors, ensuring a quick shift between modes. Elevate your efficiency and mobility with Climb-It® Easy Climb Steps--a smart and adaptable choice for a seamless and productive workspace.


    Features and Benefits
    • Non-slip punched platform (600D x 610W) for secure footing
    • Handrail (955mm above platform) enhances stability and practicality
    • Wide profile treads with a non-slip surface (200D x 610W) for safety
    • Incline angle of 50° for ease of use
    • Maximum load capacity of 150kg for reliable performance
    • Mobile on both wheels (2 x 200mm) & castors (2 x 100mm) for easy manoeuvrability
    • Strong box section base ensures extra strength and stability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Grey

    EAN

    5056239790941

    ECLASS Code

    34451290

    MFR Part No.

    AHEC04GY

    Number of Treads

    4

    Open Depth

    1310mm

    Overall Height

    1.95m

    Overall Width

    800mm

    Platform Depth

    600mm

    Platform Height

    1m

    Platform Width

    610mm

    Tread Depth

    200mm

    UNSPSC Code

    30191501