Climb-It

5-Tread, Ladder Work Platform, 1.25m, Blue

SKU:

CLI9390751L

MPN:

AHWPS1205BL

£1329.00

Ex VAT

£1594.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Climb-It® Easy Slope Work Platforms are a top choice for customers seeking a spacious and secure elevated work solution. Boasting a substantial 1200mm platform and lift-out handrails on all sides, these platforms offer ample workspace and heightened safety features. Ideal for construction, maintenance, and installation projects, they provide a secure elevated work area for tasks such as painting and repairs. Combining functionality and safety, these platforms redefine the elevated work experience, ensuring users have the confidence and space needed to efficiently carry out various tasks with reliability and security.


    Features and Benefits
    • Wide non-slip platform with lift-out handrails for secure and practical use
    • Handrail (955mm above platform) enhances stability
    • Maximum load capacity of 300kg, accommodating two people simultaneously
    • Mobile on both wheels (2 x 200mm) and castors (2 x 100mm) for easy manoeuvring
    • Wide profile treads (195 x 730mm) with a non-slip surface prioritize safety
    • Strong box section base ensures extra strength and stability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Blue

    EAN

    5056239791375

    ECLASS Code

    34451290

    MFR Part No.

    AHWPS1205BL

    Number of Treads

    5

    Open Depth

    1865mm

    Overall Height

    2.205m

    Overall Width

    920mm

    Platform Height

    1.25m

    Platform Width

    1800mm

    Tread Depth

    730mm

    UNSPSC Code

    30191501