Climb-It

6-Tread, Platform Step Ladder, 1.5m, Grey

SKU:

CLI9391766V

MPN:

AHPI06GY

£689.00

Ex VAT

£826.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Climb-It® Picking Steps are a must-have for customers prioritizing enhanced mobility in elevated tasks. Featuring spring-loaded castors for tread sizes 3 & 4 and lift & pull handles for 5 to 8 tread models, these steps offer unparalleled convenience and adaptability. Ideal for professional use in warehousing, retail, and logistics, they excel in tasks such as stock picking and accessing elevated storage areas. The Climb-It® Picking Steps provide a specialized and efficient solution, ensuring users can seamlessly maneuver during tasks, enhancing productivity and ease of movement in diverse work environments.


    Features and Benefits
    • Non-slip punched platform (400D x 550W) ensures secure footing
    • Spring-loaded castors (up to 4 Tread) or lift and pull handles (5 to 8 Tread) for versatile mobility
    • Handrail (955mm above platform) enhances stability and practicality
    • Wide profile treads with a non-slip surface (200D x 550W) prioritize safety
    • Maximum load capacity of 150kg for robust performance
    • Strong box section base provides extra strength and stability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Grey

    EAN

    5056239791221

    ECLASS Code

    34451290

    MFR Part No.

    AHPI06GY

    Number of Treads

    6

    Open Depth

    1478mm

    Overall Height

    2.455m

    Overall Width

    745mm

    Platform Depth

    400mm

    Platform Height

    1.5m

    Platform Width

    550mm

    Tread Depth

    200mm

    UNSPSC Code

    30191501