£1429.00
Ex VAT
£1714.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Opt for Climb-It® Easy Slope Work Platforms for a superior elevated workspace. Boasting a spacious 1200mm platform and lift-out handrails on all sides, these platforms redefine accessibility and safety during various tasks. Ideal for construction, maintenance, and warehouse applications, users benefit from a roomy and secure environment for tasks like painting, repairs, and installations. The expansive platform ensures comfort, while the lift-out handrails enhance safety and accessibility. Elevate productivity and safety in elevated work tasks with Climb-It® Easy Slope Work Platforms--a top-notch solution for those prioritizing a large and secure workspace.
Features and Benefits
• Secure a spacious and non-slip platform
• Enjoy extra stability with a handrail (955mm above platform)
• Accommodate two people with a maximum load capacity of 300kg
• Achieve effortless mobility with both wheels (2 x 200mm) and castors (2 x 100mm)
• Ensure safety on wide-profile treads with a non-slip surface (195 x 730mm)
• Experience versatility with a dynamic incline angle of 50 degrees
• Enhance accessibility with lift-out handrails
• Rely on a robust design featuring a strong box section base for unmatched strength and stability
• Elevate your work experience with this durable and versatile work platform
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Blue |
EAN | 5056239791306 |
ECLASS Code | 34451290 |
MFR Part No. | AHWPE1206BL |
Number of Treads | 6 |
Open Depth | 2320mm |
Overall Height | 2.455m |
Overall Width | 920mm |
Platform Depth | 955mm |
Platform Height | 1.5m |
Tread Depth | 730mm |
UNSPSC Code | 30191501 |