£1279.00
Ex VAT
£1534.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These Safety Steps with Safety Lock are certified to EN 131 Professional standards and are designed to prioritize safety and convenience. They feature an easy-to-use locking system that raises and lowers the wheels, ensuring stability during work and effortless movement when not in use. The wide platform, equipped with a non-slip surface and kickboard, guarantees a secure footing and reduces the risk of slips. Additionally, the wide profile treads with a non-slip surface further enhance safety during use. The inclusion of a safe guardrail and spring gate provides extra security and protection. With a maximum load capacity of 150kg, these steps are suitable for a wide range of tasks.
Features and Benefits
• Easy-to-use locking system allows for effortless adjustment of the wheels, providing stability while working and convenient mobility when not in use
• Wide platform with a non-slip surface kickboard ensures secure footing and minimizes the risk of slips
• Wide profile treads with a non-slip surface enhance safety during use by providing excellent grip
• Safe guardrail and spring gate offer additional protection and security
• A maximum load capacity of 150kg allows steps to handle heavy-duty tasks with ease
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
MFR Part No. | CAL705 |
Number of Treads | 5 |
Overall Height | 0m |
Platform Height | 1.25m |
UNSPSC Code | 30191501 |