Climb-It

Step Ladder, 6-Tread, 1.5m Height

SKU:

CLM9396734M

MPN:

CAL706

£1369.00

Ex VAT

£1642.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Safety Steps with Safety Lock are certified to EN 131 Professional standards and are designed to prioritize safety and convenience. They feature an easy-to-use locking system that raises and lowers the wheels, ensuring stability during work and effortless movement when not in use. The wide platform, equipped with a non-slip surface and kickboard, guarantees a secure footing and reduces the risk of slips. Additionally, the wide profile treads with a non-slip surface further enhance safety during use. The inclusion of a safe guardrail and spring gate provides extra security and protection. With a maximum load capacity of 150kg, these steps are suitable for a wide range of tasks.


    Features and Benefits
    • Easy-to-use locking system allows for effortless adjustment of the wheels, providing stability while working and convenient mobility when not in use
    • Wide platform with a non-slip surface kickboard ensures secure footing and minimizes the risk of slips
    • Wide profile treads with a non-slip surface enhance safety during use by providing excellent grip
    • Safe guardrail and spring gate offer additional protection and security
    • A maximum load capacity of 150kg allows steps to handle heavy-duty tasks with ease


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    ECLASS Code

    34451290

    MFR Part No.

    CAL706

    Number of Treads

    6

    Overall Height

    0m

    Platform Height

    1.5m

    UNSPSC Code

    30191501